Beli slide rail di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Three-Stage Slide Rail
    Mulai

    Rp129.900

    monotaro Three-Stage Slide Rail
    Deskripsi:
    It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 12.7 (± 0.1)
    • Material: steel
    • Surface Processing: Unichrome plating
    • Set Contents: One on each side
  2. Accuride Japan Double Slide Rail (Stop Type)
    70%
    Mulai

    Rp309.900

    Accuride Japan Double Slide Rail (Stop Type)
    Deskripsi:
    -For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop type
    atribut:
    • Material: Steel (SPCC)
    • Surface Treatment: Trivalent Chrome Plated Finishing
  3. THK Slide Pack FBW 2560 XR Type 2 Sliders
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    THK Slide Pack FBW 2560 XR Type 2 Sliders
    Deskripsi:
    It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.
    atribut:
    • Material (stopper): SUS430+NBR
    • Set Contents: 1 slide rail, 2 sliders
    • Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
    • Ball Material: SUS440C
    • Body Material: (Slide rail, mounting plate) SUS304
    • Case Material: (Ball Case) SPCE
    • Dimension B: 3mm
    • Dimension G: 40mm
    • Dimension L0: 960mm
    • Dimension N1: 11mm
    • Stroke: 888mm
  4. NB Miniature Linear Guide Rail & Carriage Assembly
    Mulai

    Rp8.599.900

    NB Miniature Linear Guide Rail & Carriage Assembly
    Deskripsi:
    These miniature carriages mount on SEB Type linear guide rails. Also called guides or ball slides, these low-profile ball bearing carriages have two rows of bearings and four points of contact with the rail.
    atribut:
    • UNSPSC: 23153030
    • Agency Compliance: None
    • Carriage Height (mm): 10
    • Carriage Hole Size: M3x3.5
    • Carriage Length (mm): 34.2
    • Carriage Material: Stainless Steel
    • Carriage Type: Standard
    • Carriage Width (mm): 27
    • Dynamic Load Capacity (N): 3100
    • Dynamic Load Capacity (lbs): 695.6
    • Hole Size: 3.5x6.0x4.5
    • Maximum Speed (in/s): 79
    • Mounting Hole Center to Center (mm): 25
    • Mounting Hole to End (mm): 10
    • Number of Rail Holes: 18
    • Overall Height (mm): 13
    • Rail Finish: Stainless Steel
    • Rail Height (mm): 7.5
    • Rail Length (mm): 445
    • Rail Material: Stainless Steel
    • Rail Width (mm): 12
    • Running Clearance (mm): 3
    • Seals: Yes
    • Static Load Capacity (N): 3830
    • Static Load Capacity (lbs): 859.5
    • Temperature Range (°F): 176
    • Type: Single Carriage
  5. THK Caged Ball LM Guide SHS Rail
    Mulai

    Rp769.900

    THK Caged Ball LM Guide SHS Rail
    Deskripsi:
    SHS model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
  6. THK Caged Ball LM Guide SSR Rail
    Mulai

    Rp989.900

    THK Caged Ball LM Guide SSR Rail
    Deskripsi:
    Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.
    atribut:
    • Dimensions g (mm): 20
  7. Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    70%
    Mulai

    Rp96.900

    Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  8. ACCURIDE Drawer Slide
    Mulai

    Rp779.900

    ACCURIDE Drawer Slide
    atribut:
    • UNSPSC: 31162703
    • Finish: Zinc Plated
    • Glide Mechanism: Ball Bearing
    • Hardware: Not Included
  9. EVOMAB Sliding Door Rails (Rel Pintu Geser)
    Mulai

    Rp479.900

    EVOMAB Sliding Door Rails (Rel Pintu Geser)
    Deskripsi:
    Keunggulan Sliding Rail evomab : - Menggunakan 8 roda sehingga lebih seimbang. - Roda terbuat dari bahan vinyl sehingga suara lebih halus. - Roda menggunakan ball bearing sehingga perputaran lebih lancar. - Mampu menahan beban hingga 100kg. - Memiliki sekrup pengatur ketinggian.
    atribut:
    • Capacity (kg): 100
  10. Huben Rail Full Extension FE-37 (Rel Laci)
    Mulai

    Rp28.900

    Huben Rail Full Extension FE-37 (Rel Laci)
    atribut:
    • Width (mm): 37
    • Color: Black
    • Material: Plate Steel
  11. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  12. Accuride Japan Single Slide Rail (Lightweight For The Stop Type)
    35%
    Mulai

    Rp179.900

    Accuride Japan Single Slide Rail (Lightweight For The Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  13. Nicole Rel Pintu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Nicole Rel Pintu
    atribut:
    • Finishing: Zinc
Daftar Harga slide rail Terbaru October 2026
monotaro Three-Stage Slide RailRp129.900
Acculide Single Slide Rail (Lock type)Rp399.900
Acculide Double Slide Rail (Stop Type)Rp799.900
Accuride Japan Double Slide Rail (Stop Type)Rp309.900
THK Slide Pack FBW 2560 XR Type 2 SlidersRp2.299.900
NB Miniature Linear Guide Rail & Carriage AssemblyRp8.599.900
ORIS Rel Laci Pakai BearingRp42.900
THK Caged Ball LM Guide SHS RailRp769.900
THK Caged Ball LM Guide SSR RailRp989.900
Accuride Japan Single Slide Rail (For Light Loads, Stop Type)Rp96.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)